Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless, 6x2/120NG06251R

  • Mfr # 120NG06251R

  • Zoro # G915490320


product price: $158.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120NG06251R
Zoro #
G915490320
UPC #
-
Country of Origin
United States

Description

Albion Casters Stainless Kingpinless 6'' x 2'' MAX Nylon Delrin Bearing Wheel Rigid Caster with 4'' x 4.5'' Plate, 120NG06251R Product Features Wheel Diameter: 6 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Rigid Caster Material: MAX Nylon with Delrin Bearing Kingpinless Design: Enhances durability and reduces maintenance Model Number: 120NG06251R Load Capacity: Optimized for heavy-duty applications Elevate your industrial mobility with the Albion Casters Stainless Kingpinless 6'' x 2'' MAX Nylon Delrin Bearing Wheel Rigid Caster. Designed for robust performance, this caster features a sturdy 4'' x 4.5'' plate and a kingpinless design that enhances durability and minimizes maintenance. The MAX Nylon wheel with Delrin bearing ensures smooth and efficient movement, ideal for heavy-duty applications in demanding environments. Whether you need reliable performance on factory floors or in warehouse settings, this caster offers exceptional load capacity and resistance to wear and tear. Boost Your Equipment's Efficiency Optimize your industrial operations with the Albion Casters Stainless Kingpinless Caster. Experience unparalleled durability and seamless mobility with the MAX Nylon and Delrin bearing design, perfect for heavy-duty performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.