Zoro Homepage

Stainless, 6x2/120NW06201S

  • Mfr # 120NW06201S

  • Zoro # G115490311


product price: $298.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120NW06201S
Zoro #
G115490311
UPC #
-
Country of Origin
United States

Description

Albion Casters Stainless Kingpinless 6'' x 2'' White Nylon Wheel Caster with 4'' x 4.5'' Plate, 120NW06201S Product Features Wheel Diameter: 6 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Kingpinless Caster Material: White Nylon with Stainless Steel Components Model Number: 120NW06201S Features: Kingpinless design for enhanced durability and smooth operation Elevate your equipment's mobility with the Albion Casters Stainless Kingpinless 6'' x 2'' White Nylon Wheel Caster. Designed for durability and smooth performance, this caster features a kingpinless construction that minimizes wear and enhances stability. The 4'' x 4.5'' plate and robust white nylon wheel ensure easy maneuverability and resistance to corrosion. Ideal for a range of industrial and commercial applications, this caster offers reliable, long-lasting performance with minimal maintenance. Upgrade Your Equipment Mobility Enhance your industrial setup with the Albion Casters Stainless Kingpinless Caster. Designed for high durability and smooth operation, this caster is perfect for environments requiring reliable and maintenance-free movement solutions. Invest in quality and performance with the 120NW06201S model.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.