Zoro Homepage

Stainless, 6x2/120NW06251S

  • Mfr # 120NW06251S

  • Zoro # G215490327


product price: $259.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120NW06251S
Zoro #
G215490327
UPC #
-
Country of Origin
United States

Description

Albion Casters Stainless Kingpinless 6'' x 2'' White Nylon Delrin Bearing Wheel Caster with 4'' x 4.5'' Plate, 120NW06251S Product Features Wheel Diameter: 6 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Kingpinless Caster with Delrin Bearing Material: Stainless Steel Frame, White Nylon Wheel Model Number: 120NW06251S Load Capacity: Designed for robust performance in demanding environments Upgrade your industrial equipment with the Albion Casters Stainless Kingpinless 6'' x 2'' White Nylon Delrin Bearing Wheel Caster. Built with a durable stainless steel frame and a high-performance white nylon wheel, this caster offers exceptional strength and smooth operation. The Kingpinless design minimizes wear and extends the caster's lifespan, while the Delrin bearing ensures a quiet, friction-free performance. Ideal for heavy-duty applications, this caster supports efficient load handling and stability on various surfaces, making it a reliable choice for your equipment needs. Enhance Your Equipment's Performance Discover the advantages of the Albion Casters Stainless Kingpinless Caster. With its robust construction and superior materials, its designed to provide outstanding performance and reliability in challenging environments. Upgrade your mobility solutions today and experience the difference in quality and durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.