Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless, 6x2/120XP06201S

  • Mfr # 120XP06201S

  • Zoro # G415490400


product price: $559.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120XP06201S
Zoro #
G415490400
UPC #
-
Country of Origin
United States

Description

Albion Casters Stainless Kingpinless 6'' x 2'' XP Solid Polyurethane Caster with 4'' x 4.5'' Plate, 120XP06201S Product Features Wheel Diameter: 6 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Kingpinless Solid Polyurethane Caster Material: High-Durability Stainless Steel and Solid Polyurethane Model Number: 120XP06201S Load Capacity: Engineered for heavy-duty applications and smooth movement Upgrade your equipment with the Albion Casters Stainless Kingpinless 6'' x 2'' XP Solid Polyurethane Caster. Designed for exceptional strength and reliability, this caster features a kingpinless design for increased durability and reduced maintenance. The 6'' diameter wheel and solid polyurethane construction ensure smooth, quiet operation even under heavy loads. Ideal for industrial and commercial use, the 4'' x 4.5'' plate provides stable mounting, making it a versatile choice for various applications. Whether you're upgrading your machinery or enhancing mobility, this caster delivers superior performance and longevity. Elevate Your Equipment's Efficiency Choose the Albion Casters Stainless Kingpinless Caster for unparalleled durability and smooth operation. Enhance your industrial setup with the reliable XP Solid Polyurethane and experience effortless mobility and extended equipment lifespan.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.