Zoro Homepage

V Groove Wheel, 5x2/110VG05201S

  • Mfr # 110VG05201S

  • Zoro # G015488012


product price: $179.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110VG05201S
Zoro #
G015488012
UPC #
-
Country of Origin
United States

Description

Albion Casters 5''x2'' Kingpinless Swivel Caster with V-Groove Cast Iron Wheel, 110VG05201S Product Features Wheel Diameter: 5 inches Wheel Width: 2 inches Wheel Material: Durable Cast Iron with V-Groove Design Swivel Type: Kingpinless Swivel Caster for Enhanced Maneuverability Load Capacity: Suitable for heavy-duty applications Application: Ideal for use on rail systems and industrial equipment The Albion Casters 5''x2'' Kingpinless Swivel Caster with V-Groove Cast Iron Wheel, 110VG05201S is engineered to provide superior performance and durability in demanding environments. Featuring a robust 5-inch diameter cast iron wheel with a V-Groove design, this caster is built to handle heavy loads and maintain stability on rail systems. The kingpinless swivel mechanism ensures smooth, reliable maneuverability, making it an ideal choice for industrial carts and equipment. With its high load capacity and rugged construction, this caster offers exceptional reliability and longevity. Upgrade Your Equipment with Albion Casters Enhance your industrial operations with the Albion Casters 5''x2'' Kingpinless Swivel Caster. Designed for strength and efficiency, its the perfect addition to your rail systems and heavy-duty applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.