V Groove Wheel, 5x2/16VG06201RHR60

  • Mfr # 16VG06201RHR60

  • Zoro # G315488033


product price:  $109.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16VG06201RHR60
Zoro #
G315488033
UPC #
-
Country of Origin
United States

Description

Albion Casters 6''x2'' USA-Rig Rigid Caster with V-Groove Cast Iron Wheel, 16VG06201RHR60: Superior Strength and Precision Product Features Wheel Diameter: 6 inches Wheel Width: 2 inches Overall Height: 7.5 inches Wheel Material: High-quality Cast Iron with V-Groove Mounting Type: Rigid Caster Model Number: 16VG06201RHR60 Load Capacity: Reliable for heavy-duty applications Country of The Albion Casters 6''x2'' USA-Rig Rigid Caster with V-Groove Cast Iron Wheel Model: 16VG06201RHR60 is engineered for superior durability and precision. Ideal for demanding industrial environments, this caster features a robust 6-inch cast iron wheel with a V-groove design, ensuring smooth and stable movement on track systems. With a 7.5-inch overall height, it is designed to support substantial loads while providing reliable performance. The rigid caster design makes it suitable for fixed-path applications where directional control and stability are crucial. Proudly this caster is built to meet high standards of quality and reliability. Upgrade Your Equipment with Albion Casters Enhance the functionality and stability of your industrial equipment with the Albion Casters 6''x2'' USA-Rig Rigid Caster. Perfect for heavy-duty applications requiring precision and durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.