Zoro Homepage

V Groove Wheel, 6x2/110VG06201S

  • Mfr # 110VG06201S

  • Zoro # G315488064


product price: $141.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110VG06201S
Zoro #
G315488064
UPC #
-
Country of Origin
United States

Description

Albion Casters 6''x2'' Kingpinless Swivel Caster with V-Groove Cast Iron Wheel, 110VG06201S Product Features Wheel Diameter: 6 inches Wheel Width: 2 inches Type: Kingpinless Swivel Caster Wheel Material: V-Groove Cast Iron Model Number: 110VG06201S Load Capacity: High-load capacity suitable for heavy-duty applications Design: Kingpinless design for enhanced durability and safety The Albion Casters 6''x2'' Kingpinless Swivel Caster with V-Groove Cast Iron Wheel Model 110VG06201S is engineered for superior performance in heavy-duty environments. Its kingpinless swivel design offers greater durability and maneuverability, while the V-Groove cast iron wheel ensures stability and ease of movement on tracks. Ideal for use in industrial settings, this caster is designed to handle substantial loads while providing reliable, smooth operation. Whether for material handling or equipment mobility, this caster delivers unmatched strength and resilience. Boost Your Equipment's Efficiency Upgrade your industrial equipment with the Albion Casters 6''x2'' Kingpinless Swivel Caster and experience enhanced durability and performance. Perfect for heavy-duty applications, it provides reliable support and smooth movement for optimal efficiency.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.