Shop ALBRECHT
See all product information
Create Account
Keyless Drill Chuck 1/2" Cap., 3MT Mount Size
Mfr # 73020
Zoro # G2040720
product price:Â $803.99
/ea
Free Shipping & Returns
Key Features
Chuck Type
Keyless
Material
Steel
Bearing Type
Ball
Capacity Max.
0.500"
Capacity Min.
0.0312"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 73020
- Zoro #
- G2040720
- UPC #
- 662636730203
- Country of Origin
- Germany
Dimensions
- Mounting Size
- MT3
- Overall Length
- 3 7/8 in
- Compatible Drill Diameter - Minimum
- 1/32 in
- Compatible Drill Diameter - Maximum
- 1/2 in
- Wire Rope Length
- 3 7/8 in
Details
- Item
- Drill Chuck
- Chuck Type
- Keyless
- Material
- Steel
- Bearing Type
- Ball
- Capacity Max.
- 0.500"
- Capacity Min.
- 0.0312"
- Nominal Capacity
- 1/2 in
- Mounting Type
- Integral
- Keying
- Keyless
- Features
- Greater Accuracy, Greater Rigidity, Larger Work Envelope
- Max. Drill Capacity
- 1/2 in
- Min. Drill Capacity
- 1/32 in /1.00mm
- Material - Machining
- High Speed Steel
- Product Type
- Drill Chuck
- T.I.R. Tolerance
- 0.0019 in
- Duty Rating
- Heavy
- Includes Arbor
- Arbor Included
- Includes Key
- Key Not Included
- Speed - Maximum
- 7,000 RPM
Description
Drill Chuck, Morse Taper, Mounting Size MT3, Max. Drill Capacity 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.