5" Magnetic Filter with Aluminum base and SAN bowl
- Mfr # MM5/1.0
- Zoro # G303446168
product price:
$
807.99
/ea
Free Shipping & Returns
Key Features
Size
5"
Connection
1.0" NPT
Flow Rate
18 GPM
Operating Pressure
174 PSI
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MM5/1.0
- Zoro #
- G303446168
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 5"
Details
- Connection
- 1.0" NPT
- Flow Rate
- 18 GPM
- Operating Pressure
- 174 PSI
Description
How Micromag Works
Contaminated fluid enters the inlet port where flow
is equally split via tapered radial flow channels which
lowers the flow velocity ready for the fluid to be
filtered.
It then passes up the outside of the centrally mounted
‘Rare Earth’ magnetic core where contamination
particles are attracted and retained.
The magnetic flux circuit geometry ensures a controlled
build up of contamination so the filter can never block.
Filtered fluid then flows through slots at the top of the
core then down and through the centre of the core,
exiting through the outlet port.
Cleaning
Using the supplied cleaning tool, a fully contaminated
core can be cleaned in under 30 seconds. Only metallic
particles are removed from the filter and these can be
easily disposed. There are no dirty cartridges!
Installation Location
Pre or post pump, delivery line or pre membrane
cartridge.
Flow Rate: 18GPM
Operating Pressure 174 PSI
1” NPT Connection
Temperature Rage 41-122°
SAN Housing, Aluminum Lid
Performance
Magnetic Performance High intensity
Circuit Design Open
Magnetic Material Rare Earth Neodymium Iron Boron
Magnet Grade N45 – Inspected & confirmed via hystergraph prior to use
Materials
Housing Styrene Acrylo Nitrile (SAN)
Lid Marine grade Aluminum, anodised blue
Magnetic Core 304 Grade Stainless Steel
Sealing Viton O-ring
Benefits:
• Medium pressure
• Sub-micron filtration
• Large holding capacity
• High intensity ‘Rare-Earth’ magnetic material
• Clear bowl
• Suitable for all machining applications
• Environmentally responsible
• No consumables
Contaminated fluid enters the inlet port where flow
is equally split via tapered radial flow channels which
lowers the flow velocity ready for the fluid to be
filtered.
It then passes up the outside of the centrally mounted
‘Rare Earth’ magnetic core where contamination
particles are attracted and retained.
The magnetic flux circuit geometry ensures a controlled
build up of contamination so the filter can never block.
Filtered fluid then flows through slots at the top of the
core then down and through the centre of the core,
exiting through the outlet port.
Cleaning
Using the supplied cleaning tool, a fully contaminated
core can be cleaned in under 30 seconds. Only metallic
particles are removed from the filter and these can be
easily disposed. There are no dirty cartridges!
Installation Location
Pre or post pump, delivery line or pre membrane
cartridge.
Flow Rate: 18GPM
Operating Pressure 174 PSI
1” NPT Connection
Temperature Rage 41-122°
SAN Housing, Aluminum Lid
Performance
Magnetic Performance High intensity
Circuit Design Open
Magnetic Material Rare Earth Neodymium Iron Boron
Magnet Grade N45 – Inspected & confirmed via hystergraph prior to use
Materials
Housing Styrene Acrylo Nitrile (SAN)
Lid Marine grade Aluminum, anodised blue
Magnetic Core 304 Grade Stainless Steel
Sealing Viton O-ring
Benefits:
• Medium pressure
• Sub-micron filtration
• Large holding capacity
• High intensity ‘Rare-Earth’ magnetic material
• Clear bowl
• Suitable for all machining applications
• Environmentally responsible
• No consumables
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.