Zoro Homepage

Keyless Drill Chuck 1/2" Cap., 2MT Mount Size

  • Mfr # 73010

  • Zoro # G2040739


product price: $793.99
/ea
Free Shipping & Returns

Key Features

Chuck Type
Keyless
Material
Steel
Bearing Type
Ball
Capacity Max.
0.500"
Capacity Min.
0.0312"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73010
Zoro #
G2040739
UPC #
662636730104
Country of Origin
Germany

Dimensions

Mounting Size
MT2
Overall Length
3 7/8 in
Compatible Drill Diameter - Maximum
1/2 in
Compatible Drill Diameter - Minimum
1/32 in

Details

Item
Drill Chuck
Chuck Type
Keyless
Material
Steel
Bearing Type
Ball
Capacity Max.
0.500"
Capacity Min.
0.0312"
Nominal Capacity
1/2 in
Mounting Type
Integral
Material - Machining
High Speed Steel
Features
Greater Accuracy, Greater Rigidity, Larger Work Envelope
Min. Drill Capacity
1/32 in /1.00mm
Keying
Keyless
Max. Drill Capacity
1/2 in
Product Type
Drill Chuck
Speed - Maximum
7,000 RPM
Includes Arbor
Arbor Included
Includes Key
Key Not Included
T.I.R. Tolerance
0.0019 in
Duty Rating
Heavy

Description

Drill Chuck, Morse Taper, Mounting Size MT2, Max. Drill Capacity 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.