Zoro Homepage

Keyless Drill Chuck 1/2" Cap., J33 Mount Size, Steel

  • Mfr # 70090

  • Zoro # G2040775


product price: $728.99
/ea
Free Shipping & Returns

Key Features

Chuck Type
Keyless
Material
Steel
Bearing Type
Ball
Capacity Max.
0.500"
Capacity Min.
0.0312"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70090
Zoro #
G2040775
UPC #
662636700909
Country of Origin
Germany

Dimensions

Mounting Size
JT33
Overall Length
4 1/16 in
Compatible Drill Diameter - Minimum
1/32 in
Compatible Drill Diameter - Maximum
1/2 in

Details

Item
Drill Chuck
Chuck Type
Keyless
Material
Steel
Bearing Type
Ball
Capacity Max.
0.500"
Capacity Min.
0.0312"
Mounting Type
Jacobs Taper
Nominal Capacity
1/2 in
Features
Models with Diamond-Coated Jaws Effectively Grip Carbide-Shank Drills, Self-Tightening Design
Keying
Keyless
Min. Drill Capacity
1/32 in /1.00mm
Max. Drill Capacity
1/2 in
For Use With
EDM
Product Type
Drill Chuck
Duty Rating
Heavy
Speed - Maximum
7,000 RPM
T.I.R. Tolerance
0.0019 in
Includes Key
Key Not Included

Description

Drill Chuck, Jacobs Taper, Mounting Size JT33, Max. Drill Capacity 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.