Zoro Homepage

Keyless Drill Chuck 1/2" Cap., R8 Mount Size, Steel

  • Mfr # 73040

  • Zoro # G2040705


product price: $905.99
/ea
Free Shipping & Returns

Key Features

Chuck Type
Keyless
Material
Steel
Bearing Type
Ball
Capacity Max.
0.500"
Capacity Min.
0.0312"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73040
Zoro #
G2040705
UPC #
662636730401
Country of Origin
Germany

Dimensions

Mounting Size
R8
Overall Length
3 13/16 in
Compatible Drill Diameter - Maximum
1/2 in
Compatible Drill Diameter - Minimum
1/32 in

Details

Item
Drill Chuck
Chuck Type
Keyless
Material
Steel
Bearing Type
Ball
Capacity Max.
0.500"
Capacity Min.
0.0312"
Nominal Capacity
1/2 in
Mounting Type
Integral
Min. Drill Capacity
1/32 in /1.00mm
Material - Machining
High Speed Steel
Max. Drill Capacity
1/2 in
Features
Greater Accuracy, Greater Rigidity, Larger Work Envelope
Keying
Keyless
Product Type
Drill Chuck
Includes Key
Key Not Included
Includes Arbor
Arbor Included
Duty Rating
Heavy
T.I.R. Tolerance
0.0019 in
Speed - Maximum
7,000 RPM

Description

Drill Chuck, R8, Mounting Size R8, Max. Drill Capacity 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.