Zoro Homepage

Keyless Drill Chuck 1/8" Cap., J1 Mount Size, Steel

  • Mfr # 70030

  • Zoro # G2040818


product price: $639.99
/ea
Free Shipping & Returns

Key Features

Chuck Type
Keyless
Material
Steel
Bearing Type
Ball
Capacity Max.
0.125"
Capacity Min.
0"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70030
Zoro #
G2040818
UPC #
662636700305
Country of Origin
Germany

Dimensions

Mounting Size
JT1
Overall Length
1 7/8 in
Compatible Drill Diameter - Maximum
1/8 in

Details

Item
Drill Chuck
Chuck Type
Keyless
Material
Steel
Bearing Type
Ball
Capacity Max.
0.125"
Capacity Min.
0"
Mounting Type
Jacobs Taper
Nominal Capacity
1/8 in
For Use With
EDM
Max. Drill Capacity
1/8 in
Min. Drill Capacity
0 in
Keying
Keyless
Features
Models with Diamond-Coated Jaws Effectively Grip Carbide-Shank Drills, Self-Tightening Design
Product Type
Drill Chuck
Duty Rating
Heavy
Includes Key
Key Not Included
T.I.R. Tolerance
0.0012 in
Speed - Maximum
35,000 RPM

Description

Drill Chuck, Jacobs Taper, Mounting Size JT1, Max. Drill Capacity 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.