Zoro Homepage

Wrench-Lock Drill Chuck 5/8" Cap., CAT50 Mount Size

  • Mfr # 77120

  • Zoro # G2040669


product price: $1,402.99
/ea
Free Shipping & Returns

Key Features

Chuck Type
Wrench-Lock
Material
Steel
Bearing Type
Ball
Capacity Max.
0.625"
Capacity Min.
0.0625"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77120
Zoro #
G2040669
UPC #
662636771206
Country of Origin
Germany

Dimensions

Mounting Size
CAT50
Overall Length
4 5/8 in
Compatible Drill Diameter - Maximum
5/8 in
Compatible Drill Diameter - Minimum
1/16 in

Details

Item
Drill Chuck
Chuck Type
Wrench-Lock
Material
Steel
Bearing Type
Ball
Capacity Max.
0.625"
Capacity Min.
0.0625"
Mounting Type
Integral
Nominal Capacity
5/8 in
Max. Drill Capacity
5/8 in
Keying
Keyless with Wrench
Material - Machining
High Speed Steel
Min. Drill Capacity
1/16 in /1.50mm
Features
Greater Accuracy, Greater Rigidity, Larger Work Envelope
Product Type
Drill Chuck
T.I.R. Tolerance
0.002 in
Includes Key
Key Not Included
Speed - Maximum
6,500 RPM
Duty Rating
Heavy
Includes Wrench
Wrench Included

Description

Drill Chuck, CAT, Mounting Size CAT50, Max. Drill Capacity 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.