Zoro Homepage

14 CERAMIC NOZZLE KIT

  • Mfr # ALC40060

  • Zoro # G108116174


product price: $23.85
/ea

Key Features

Material
Ceramic
Air Pressure (PSI)
80-110 psi
Length
7 in
Width
3 in
Overall Height (In.)
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALC40060
Zoro #
G108116174
UPC #
-
Country of Origin
United States

Dimensions

Length
7 in
Width
3 in
Overall Height (In.)
1/2 in

Details

Material
Ceramic
Air Pressure (PSI)
80-110 psi
Pressure (CFM)
15 CFM
Type
Nozzle Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.