Zoro Homepage

5x6in Lens

  • Mfr # 40025

  • Zoro # G4295864


product price: $3.49
/ea

Key Features

Blasting Accessory Grouping
Hoods
For Use With
40019, 40024, 40556
Size
5 x 6 in
Material
Polymer
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40025
Zoro #
G4295864
UPC #
746340033376
Country of Origin
United States

Dimensions

Size
5 x 6 in
Overall Length
6 in
Overall Height
6 in
Overall Width
5 in

Details

Item
Standard Hood Lens
Blasting Accessory Grouping
Hoods
For Use With
40019, 40024, 40556
Material
Polymer

Description

Standard Hood Lens, Includes Not Applicable, Product Type Standard Hood Lens, Compatible with Grainger Part Number 15E797, 15E798, 305R25, Overall Dia. Not Applicable, Overall Length 6 in, Overall Width 5 in, Weight Capacity Not Applicable, Compatible with Manufacturer Model Number 40019, 40024, 40556, Material Polymer, Overall Height 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.