Abrasive Blast Suit, Cotton, Nylon, 3 lb Fabric Weight, Blue, M
Mfr # 41421
Zoro # G7589312
product price: $147.40
/ea
Free Shipping & Returns
Key Features
Color
Blue
Material
Cotton, Nylon
Fabric Weight
3 lb
Closure Type
Zipper with Snap
Gender
Unisex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41421
Zoro #
G7589312
UPC #
746340038203
Country of Origin
United States
Dimensions
Size
M
Fits Chest Size
38 in to 40 in
Fits Waist Size
32 to 34 in
Sleeve Length
33 1/2 in to 34 in
Minimum Chest Size
38 in
Maximum Waist Size
34 in
Minimum Waist Size
32 in
Maximum Chest Size
40 in
Details
Item
Abrasive Blast Suit
Color
Blue
Material
Cotton, Nylon
Fabric Weight
3 lb
Closure Type
Zipper with Snap
Gender
Unisex
Features
Also Great for Non-Blasting Persons Working Near the Blast Area, Excellent Choice for Short Term or Intermittant Blasting Jobs, Light Weight Suit Helps Reduce Fatigue and Overheating
Hammer Loop
Yes
Insulated
No
Cleaning and Care Instructions
Drip Dry, Hand Wash with Mild Detergent
Insulated for Cold Conditions
No
Application
Blast Area, Painting
Includes Hammer Loop
Yes
Description
Abrasive Blast Suit, Insulated for Cold Conditions No, Gender Unisex, Material Cotton, Nylon, Front Closure Type Hook-and-Loop, Zipper, Fabric Weight 3 lb, Color Blue, Maximum Chest Size 40 in, Maximum Waist Size 34 in, Size M, Minimum Waist Size 32 in, Minimum Chest Size 38 in, Application Blast Area, Painting, Cleaning and Care Instructions Drip Dry, Hand Wash with Mild Detergent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.