Zoro Homepage

Abrasive Strainer Standard

  • Mfr # 41905

  • Zoro # G4292382


product price: $23.69
/ea

Key Features

Blasting Accessory Grouping
Filters
For Use With
All Abrasive Blast Cabinets and Blasters
Material
Metal
Overall Dia. (In.)
11-3/8
Overall Height (In.)
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41905
Zoro #
G4292382
UPC #
746340039576
Country of Origin
United States

Dimensions

Overall Dia. (In.)
11-3/8
Overall Height (In.)
2 1/4 in
Overall Length
11 3/8 in
Overall Height
2 1/4 in
Overall Dia.
11 3/8 in
Overall Width
11 3/8 in

Details

Item
Strainer
Blasting Accessory Grouping
Filters
For Use With
All Abrasive Blast Cabinets and Blasters
Material
Metal

Description

Strainer, Includes Not Applicable, Product Type ALC Strainer, Overall Dia. 11 3/8 in, Overall Length 11 3/8 in, Overall Width 11 3/8 in, Weight Capacity Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Material Metal, Overall Height 2 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.