Zoro Homepage

Aluminum Oxide, M, 50 lb.

  • Mfr # 40101

  • Zoro # G0544420


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Media Grit
80
Color
Brown
Width
12 in
Material
Aluminum Oxide
Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40101
Zoro #
G0544420
UPC #
746340401014
Country of Origin
United States

Dimensions

Width
12 in
Length
15 in
Height
12 in

Details

Item
Media
Media Grit
80
Color
Brown
Material
Aluminum Oxide

Description

Aluminum Oxide,M,50 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.