Zoro Homepage

Carbide Nozzle, 1/4 In.

  • Mfr # 40062

  • Zoro # G4295733


product price: $74.39
/ea

Key Features

Blasting Accessory Grouping
Nozzle
For Use With
Blasting Gun
Material
Tungsten Carbide
Feed Type
Siphon
Nozzle Inner Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40062
Zoro #
G4295733
UPC #
746340400628
Country of Origin
United States

Dimensions

Nozzle Inner Dia.
1/4 in
Tip Outer Diameter
1/2 in
Overall Length
1 1/2 in
Inner Diameter
1/4 in
Base Outer Diameter
1/2 in

Details

Item
Abrasive Blast Nozzle
Blasting Accessory Grouping
Nozzle
For Use With
Blasting Gun
Material
Tungsten Carbide
Feed Type
Siphon
Min. CFM @ 80 PSI
15 cfm
Air Flow - Maximum
15 cfm
Shape
Straight

Description

Abrasive Blast Nozzle, Product Type Nozzle, Feed Type Siphon, Material Tungsten Carbide, Shape Straight, Inner Diameter 1/4 in, Tip Outer Diameter 1/2 in, Base Outer Diameter 1/2 in, Overall Length 1 1/2 in, Air Flow - Maximum 15 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.