Ceramic Nozzle, Alc, 40cfm, 80 psi, 3/16"
Mfr # 40070
Zoro # G6085733
product price: $12.19
/eaKey Features
Material
Ceramic
Feed Type
Pressure
Shape
Tapered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40070
Zoro #
G6085733
UPC #
746340400703
Country of Origin
United States
Details
Item
Abrasive Blast Nozzle
Material
Ceramic
Feed Type
Pressure
Shape
Tapered
Description
Abrasive Blast Nozzle, Product Type Nozzle, Feed Type Pressure, Material Ceramic, Shape Tapered, Compatible with Manufacturer Model Number 40001, 40004, 40005, 41600, Compatible with Grainger Part Number 15E742, 15E743, 15E744, 15E745
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.