Zoro Homepage

Ceramic Nozzle Kit

  • Mfr # 40059

  • Zoro # G4295767


product price: $22.29
/ea

Key Features

Blasting Accessory Grouping
Nozzle
For Use With
Blasting Gun
Includes
Air Jet, Air Jet Washer, Wrench
Material
Ceramic
Min. CFM @ 80 PSI
15 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40059
Zoro #
G4295767
UPC #
746340400598
Country of Origin
United States

Dimensions

Nozzle Inner Dia.
13/64 in
Inner Diameter
3/16 in
Base Outer Diameter
1/2 in
Tip Outer Diameter
3/8 in
Overall Length
1 1/2 in

Details

Item
Abrasive Blast Nozzle Kit
Blasting Accessory Grouping
Nozzle
For Use With
Blasting Gun
Includes
Air Jet, Air Jet Washer, Wrench
Material
Ceramic
Min. CFM @ 80 PSI
15 cfm
Feed Type
Siphon
Air Flow - Maximum
7 cfm
Shape
Tapered

Description

Abrasive Blast Nozzle Kit, Product Type Nozzle Kit, Feed Type Siphon, Material Ceramic, Shape Tapered, Inner Diameter 3/16 in, Tip Outer Diameter 3/8 in, Base Outer Diameter 1/2 in, Overall Length 1 1/2 in, Air Flow - Maximum 7 cfm, Includes Air Jet, Air Jet Washer, Wrench, Compatible with Manufacturer Model Number 11604, 11665, 11666, Compatible with Grainger Part Number 15E783, 15E787, 58LZ46

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.