Zoro Homepage

Corner Adapter, Outside

  • Mfr # 40083

  • Zoro # G6086488


product price: $15.35
/ea

Key Features

Material
Rubber
Overall Height (In.)
2 in
Length
4 in
Width
2 in
Type
Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40083
Zoro #
G6086488
UPC #
746340400833
Country of Origin
United States

Dimensions

Overall Height (In.)
2 in
Length
4 in
Width
2 in

Details

Material
Rubber
Type
Adapter

Description

Corner Adapter,Outside

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.