Zoro Homepage

Deluxe Hood

  • Mfr # 40339

  • Zoro # G4292504


product price: $68.39
/ea

Key Features

Blasting Accessory Grouping
Hoods
For Use With
All Blasting
Includes
(1) 3x5 Lens, (1) Bump Cap
Material
Fabric
Overall Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40339
Zoro #
G4292504
UPC #
746340036391
Country of Origin
China

Dimensions

Overall Width
11 in
Overall Height
8 1/2 in
Overall Length
8 1/2 in

Details

Item
Deluxe Blast Hood
Blasting Accessory Grouping
Hoods
For Use With
All Blasting
Includes
(1) 3x5 Lens, (1) Bump Cap
Material
Fabric

Description

Deluxe Blast Hood, Includes (1) 3x5 Lens, (1) Bump Cap, Product Type Deluxe Blast Hood, Overall Dia. Not Applicable, Overall Length 8 1/2 in, Overall Width 11 in, Weight Capacity Not Applicable, Compatible with Manufacturer Model Number 40028, 40029, Material Fabric, Overall Height 8 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.