Dust Collector Filter, 50 Microns
Mfr # 40267
Zoro # G7771499
product price: $60.15
/eaKey Features
For Use With
SD-CT
Filter Rating (Microns)
50 micron
Overall Dia. (In.)
26 in
Type
Dust Collector
Requires
Dust Collector Unit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40267
Zoro #
G7771499
UPC #
746340402677
Country of Origin
United States
Dimensions
Overall Dia. (In.)
26 in
Overall Depth
25 in
Overall Width
22 in
Overall Dia.
22 in
Overall Length
25 in
Filter Height
95% @ 0.5 micron
Details
Item
Dust Collector Filter
For Use With
SD-CT
Filter Rating (Microns)
50 micron
Type
Dust Collector
Requires
Dust Collector Unit
Description
Dust Collector Filter, Filter Type Filter Bag, Filter Height 95 Percent @ 0.5 micron, Overall Depth 25 in, Overall Width 22 in, Overall Dia. 22 in, Overall Length 25 in, Compatible with Grainger Part Number 53RJ28, Compatible with Manufacturer Model Number 40412
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.