Zoro Homepage

FILM PROTECTION FOR DOOR

  • Mfr # ALC40252

  • Zoro # G208116173


product price: $34.19
/ea

Key Features

Material
Polystyrene
Overall Height
1/8 in
Overall Width
24 in
Overall Depth
120 in
Type
Part
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALC40252
Zoro #
G208116173
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1/8 in
Overall Width
24 in
Overall Depth
120 in

Details

Material
Polystyrene
Type
Part

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.