Zoro Homepage

Funnel Strainer, Metal, 8 In. Dia.

  • Mfr # 41907

  • Zoro # G4292364


product price: $19.79
/ea

Key Features

Blasting Accessory Grouping
Blast Cabinet Accessories
For Use With
All Abrasive Blast Cabinets and Blasters
Material
Metal
Overall Dia. (In.)
8
Overall Dia.
11 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41907
Zoro #
G4292364
UPC #
746340039606
Country of Origin
United States

Dimensions

Overall Dia. (In.)
8
Overall Dia.
11 3/8 in
Overall Height
11 3/8 in
Overall Length
8 in
Overall Width
8 in

Details

Item
Funnel Strainer
Blasting Accessory Grouping
Blast Cabinet Accessories
For Use With
All Abrasive Blast Cabinets and Blasters
Material
Metal

Description

Funnel Strainer, Includes Not Applicable, Product Type Funnel Strainer, Overall Dia. 11 3/8 in, Overall Length 8 in, Overall Width 8 in, Weight Capacity Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Material Metal, Overall Height 11 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.