Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handheld Bottle Blaster, 80-125 PSI

  • Mfr # 40012

  • Zoro # G7628311


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Feed Type
Siphon
Min. CFM @ 80 PSI
15 cfm
Nozzle Inner Dia.
1/4 in
Air Pressure (PSI)
80 to 125
Includes
1 qt Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40012
Zoro #
G7628311
UPC #
746340400123
Country of Origin
United States

Dimensions

Nozzle Inner Dia.
1/4 in
Nozzle Connector Size
1/4 in
Hose Connector Size
1/4 in

Details

Feed Type
Siphon
Min. CFM @ 80 PSI
15 cfm
Air Pressure (PSI)
80 to 125
Item
Handheld Bottle Blaster
Includes
1 qt Bottle
Material
Polymer
Blasting Accessory Grouping
Gun
Air Pressure - Minimum
80 psi
Air Pressure - Maximum
125 psi
Nozzle Material
Steel
Air Flow - Maximum
15 cfm
Gun Material
Steel
Hose Connector Type
NPT

Description

Handheld Bottle Blaster, Product Type Bottle Blaster, Feed Type Siphon, Air Flow - Maximum 15 cfm, Nozzle Inner Dia. 1/4 in, Nozzle Material Steel, Hose Connector Size 1/4 in, Hose Connector Type NPT, Hose Length Not Applicable, Air Pressure - Minimum 80 psi, Air Pressure - Maximum 125 psi, Includes 1 qt Bottle, Gun Material Steel, Nozzle Connector Size 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.