Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose, 5 ft., Str 3/8"ID, with 1/2" Bell

  • Mfr # 11605

  • Zoro # G6086363


product price: $19.15
/ea

Key Features

Size
XL
Material
Spandex
Color
Black
Width
8-1/4 in
Features
Adjustable & Detachable Suspenders
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11605
Zoro #
G6086363
UPC #
746340018366
Country of Origin
United States

Dimensions

Size
XL
Width
8-1/4 in
Waist Size
38 - 42 in

Details

Material
Spandex
Color
Black
Features
Adjustable & Detachable Suspenders
Series
ProFlex® 1100SF
Closure Type
Hook And Loop
Type
Standard Back Support

Description

Hose,5 ft.,Str 3/8"ID,with 1/2" Bell

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.