Zoro Homepage

LED Light Kit, Metal, 52" x 11" x 3" Size

  • Mfr # 40430

  • Zoro # G3783278


product price: $635.99
/ea
Free Shipping & Returns

Key Features

For Use With
ALC Abrasive Blast Cabinets
Size
52 in x 11 in x 3 in
Includes
(4) LED Bulbs
Overall Height (In.)
3 in
Overall Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40430
Zoro #
G3783278
UPC #
746340072221
Country of Origin
United States

Dimensions

Size
52 in x 11 in x 3 in
Overall Height (In.)
3 in
Overall Width
11 in
Overall Length
52 in
Overall Height
12 in

Details

Item
LED Light Kit
For Use With
ALC Abrasive Blast Cabinets
Includes
(4) LED Bulbs

Description

LED Light Kit, Includes (4) LED Bulbs, Product Type Light Kit, Compatible with Grainger Part Number 448M09, Overall Dia. Not Applicable, Overall Length 52 in, Overall Width 11 in, Weight Capacity Not Applicable, Compatible with Manufacturer Model Number 40413L, Material Not Applicable, Overall Height 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.