Porta Blaster Kit, 80-125 PSI
Mfr # 40015
Zoro # G4295846
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Feed Type
Siphon
Hose Length
10 ft
Min. CFM @ 80 PSI
7 cfm
Nozzle Inner Dia.
3/16 in, 1/4 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
40015
Zoro #
G4295846
UPC #
746340400154
Country of Origin
United States
Dimensions
Hose Length
10 ft
Nozzle Inner Dia.
3/16 in, 1/4 in
Hose Connector Size
1/4 in
Nozzle Connector Size
3/16 in
Details
Feed Type
Siphon
Min. CFM @ 80 PSI
7 cfm
Material
Steel
Blasting Accessory Grouping
Gun
Includes
13/64 in and 1/4 in Steel Nozzels
Item
Portable Blaster Kit
Air Pressure (PSI)
80 to 125
Nozzle Material
Steel
Gun Material
Steel
Air Pressure - Minimum
80 psi
Hose Connector Type
NPT
Air Flow - Maximum
15 cfm
Air Pressure - Maximum
125 psi
Description
Portable Blaster Kit, Product Type Abrasive Blast Gun Kit, Feed Type Siphon, Air Flow - Maximum 15 cfm, Nozzle Inner Dia. 3/16 in, 1/4 in, Nozzle Material Steel, Hose Connector Size 1/4 in, Hose Connector Type NPT, Hose Length 10 ft, Air Pressure - Minimum 80 psi, Air Pressure - Maximum 125 psi, Compatible with Grainger Part Number 15E765, Compatible with Manufacturer Model Number 40017, Includes 13/64 in and 1/4 in Steel Nozzels, Gun Material Steel, Nozzle Connector Size 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.