Zoro Homepage

Pressure Blaster, 250 lb Capacity

  • Mfr # 40005

  • Zoro # G4314904


product price: $2,010.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Blaster Grouping
Portable Abrasive Blaster
Feed Type
Pressure
Hopper Capacity (Lb.)
250 lb
Hopper Material
Steel
Hose Length
25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40005
Zoro #
G4314904
UPC #
746340400055
Country of Origin
United States

Dimensions

Hose Length
25 ft
Nozzle Inner Dia.
1/8 in, 5/32 in
Tank Dimension (In.)
16 x 28
Overall Height
40 in
Tank Diameter
16 in
Hose Inner Diameter
1/2 in
Tank Height
28 in

Details

Blaster Grouping
Portable Abrasive Blaster
Feed Type
Pressure
Hopper Capacity (Lb.)
250 lb
Hopper Material
Steel
Min. CFM @ 80 PSI
15 cfm
Includes
Nozzles
Air Pressure (PSI)
80 to 125
Features
Pressure Relief Valve
Application
Abrasive Blasting
Item
Portable Abrasive Blaster
Material
Steel
Air Flow - Maximum
125 cfm
Air Pressure - Minimum
80 psi
Air Pressure - Maximum
125 psi
Tank Material
Steel
Weight Capacity
250 lb
Blast Time - Minimum
1 hr
Compatible Abrasive Media
Aluminum Oxide, Coal Slag, Glass Beads, Plastic Grit, Steel Grit, Walnut Shells
Blast Time - Maximum
2 hr
Tank Capacity
2.5 cu ft

Description

Portable Abrasive Blaster, Weight Capacity 250 lb, Nozzle Inner Dia. 1/8 in, 5/32 in, Hose Inner Diameter 1/2 in, Hose Length 25 ft, Air Flow - Maximum 125 cfm, Air Pressure - Maximum 125 psi, Air Pressure - Minimum 80 psi, Compatible Abrasive Media Aluminum Oxide, Coal Slag, Glass Beads, Plastic Grit, Steel Grit, Walnut Shells, Includes Nozzles, Feed Type Pressure, Blast Time - Maximum 2 hr, Blast Time - Minimum 1 hr, Features Pressure Relief Valve, Overall Height 40 in, Tank Capacity 2.5 cu ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.