Zoro Homepage

Pressure Blaster, 65 lb Capacity

  • Mfr # 40001

  • Zoro # G4295532


product price: $1,287.99
/ea
Free Shipping & Returns

Key Features

Blaster Grouping
Portable Abrasive Blaster
Feed Type
Pressure
Hopper Capacity (Lb.)
65 lb
Hopper Material
Steel
Hose Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40001
Zoro #
G4295532
UPC #
746340400017
Country of Origin
United States

Dimensions

Hose Length
10 ft
Nozzle Inner Dia.
3/32 in, 1/8 in
Tank Dimension (In.)
12 x 17
Overall Height
29 1/2 in
Tank Height
17 in
Tank Diameter
12 in
Hose Inner Diameter
1/2 in

Details

Blaster Grouping
Portable Abrasive Blaster
Feed Type
Pressure
Hopper Capacity (Lb.)
65 lb
Hopper Material
Steel
Min. CFM @ 80 PSI
7 cfm
Includes
Nozzles
Item
Portable Abrasive Blaster
Application
Abrasive Blasting
Features
Pressure Relief Valve
Air Pressure (PSI)
80 to 125
Material
Steel
Compatible Abrasive Media
Aluminum Oxide, Coal Slag, Glass Beads, Plastic Grit, Steel Grit, Walnut Shells
Air Pressure - Maximum
125 psi
Blast Time - Maximum
30 min
Tank Material
Steel
Weight Capacity
65 lb
Blast Time - Minimum
20 min
Air Flow - Maximum
125 cfm
Air Pressure - Minimum
80 psi
Tank Capacity
0.65 cu ft

Description

Portable Abrasive Blaster, Weight Capacity 65 lb, Nozzle Inner Dia. 3/32 in, 1/8 in, Hose Inner Diameter 1/2 in, Hose Length 10 ft, Air Flow - Maximum 125 cfm, Air Pressure - Maximum 125 psi, Air Pressure - Minimum 80 psi, Compatible Abrasive Media Aluminum Oxide, Coal Slag, Glass Beads, Plastic Grit, Steel Grit, Walnut Shells, Includes Nozzles, Feed Type Pressure, Blast Time - Maximum 30 min, Blast Time - Minimum 20 min, Features Pressure Relief Valve, Overall Height 29 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.