Zoro Homepage

Sealing Blocks, Rubber, PK3

  • Mfr # 40164

  • Zoro # G7628415


product price: $10.19
/pk 3, $3.40/ea

Key Features

Blasting Accessory Grouping
Blaster Accessories
For Use With
All ALC Deadman Pressure Blasters Except 40011
Includes
(3) Sealing Blocks
Material
Rubber
Overall Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40164
Zoro #
G7628415
UPC #
746340034762
Country of Origin
United States

Dimensions

Overall Height
2 in
Overall Length
2 in
Overall Dia.
2 in
Overall Width
2 in

Details

Item
Rubber Sealing Blocks
Blasting Accessory Grouping
Blaster Accessories
For Use With
All ALC Deadman Pressure Blasters Except 40011
Includes
(3) Sealing Blocks
Material
Rubber

Description

Rubber Sealing Blocks, Includes (3) Sealing Blocks, Product Type Rubber Sealing Blocks, Compatible with Grainger Part Number 15E742, 15E743, 15E744, 305T25, 58LZ47, 58LZ48, 58LZ50, Overall Dia. 2 in, Overall Length 2 in, Overall Width 2 in, Weight Capacity Not Applicable, Compatible with Manufacturer Model Number 40001, 40002, 40002SB, 40003, 40003SB, 40004, 40005, 41600, Material Rubber, Overall Height 2 in, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.