Zoro Homepage

Siphon Blaster, 90 lb Hopper, 10 Ft Hose

  • Mfr # 40018

  • Zoro # G4295706


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Blaster Grouping
Portable Abrasive Blaster
Feed Type
Siphon
Hopper Capacity (Lb.)
90 lb
Hopper Material
Plastic
Hose Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40018
Zoro #
G4295706
UPC #
746340400185
Country of Origin
United States

Dimensions

Hose Length
10 ft
Nozzle Inner Dia.
13/64 in, 1/4 in, 5/16 in
Tank Dimension (In.)
11 x 30
Hose Inner Diameter
3/8 in
Tank Diameter
11 in
Tank Height
28 in
Overall Height
28 in

Details

Blaster Grouping
Portable Abrasive Blaster
Feed Type
Siphon
Hopper Capacity (Lb.)
90 lb
Hopper Material
Plastic
Min. CFM @ 80 PSI
7 cfm
Air Pressure (PSI)
80 to 110
Application
Abrasive Blasting
Features
Easy Setup
Item
Portable Abrasive Blaster
Includes
Nozzles
Material
Plastic
Compatible Abrasive Media
Aluminum Oxide, Coal Slag, Glass Beads, Plastic Grit, Steel Grit, Walnut Shells
Tank Material
Steel
Blast Time - Maximum
80 min
Air Pressure - Minimum
80 psi
Air Flow - Maximum
20 cfm
Air Pressure - Maximum
125 psi
Weight Capacity
90 lb
Blast Time - Minimum
70 min
Tank Capacity
90 lb

Description

Portable Abrasive Blaster, Weight Capacity 90 lb, Nozzle Inner Dia. 13/64 in, 1/4 in, 5/16 in, Hose Inner Diameter 3/8 in, Hose Length 10 ft, Air Flow - Maximum 20 cfm, Air Pressure - Maximum 125 psi, Air Pressure - Minimum 80 psi, Compatible Abrasive Media Aluminum Oxide, Coal Slag, Glass Beads, Plastic Grit, Steel Grit, Walnut Shells, Includes Nozzles, Feed Type Siphon, Blast Time - Maximum 80 min, Blast Time - Minimum 70 min, Features Easy Setup, Overall Height 28 in, Tank Capacity 90 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.