Zoro Homepage

Siphon Gun, Steel, w/4 Nozzles

  • Mfr # 40153

  • Zoro # G4295724


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Blasting Accessory Grouping
Gun
For Use With
15E765, 15E766, 15E789
Includes
(3) 1/4 in Steel Nozzles & (2) 1/8 in Air Jets
Material
Aluminum
Nozzle Inner Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40153
Zoro #
G4295724
UPC #
746340034694
Country of Origin
United States

Dimensions

Nozzle Inner Dia.
1/4 in
Nozzle Connector Size
1/4 in
Hose Connector Size
1/4 in

Details

Item
Abrasive Blast Gun
Blasting Accessory Grouping
Gun
For Use With
15E765, 15E766, 15E789
Includes
(3) 1/4 in Steel Nozzles & (2) 1/8 in Air Jets
Material
Aluminum
Feed Type
Siphon
Min. CFM @ 80 PSI
15 cfm
Air Pressure - Minimum
80 psi
Hose Connector Type
NPT
Air Pressure - Maximum
125 psi
Gun Material
Aluminum
Nozzle Material
Steel
Air Flow - Maximum
15 cfm

Description

Abrasive Blast Gun, Product Type Abrasive Blast Gun, Feed Type Siphon, Air Flow - Maximum 15 cfm, Nozzle Inner Dia. 1/4 in, Nozzle Material Steel, Hose Connector Size 1/4 in, Hose Connector Type NPT, Hose Length Not Applicable, Air Pressure - Minimum 80 psi, Air Pressure - Maximum 125 psi, Compatible with Grainger Part Number 15E765, 15E766, 15E789, Compatible with Manufacturer Model Number 40015, 40017, 40018, Includes (3) 1/4 in Steel Nozzles & (2) 1/8 in Air Jets, Gun Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.