Zoro Homepage

Siphon Gun, w/Foot Pedal Type Cabinets

  • Mfr # 11665

  • Zoro # G0544518


product price: $75.69
/ea
Free Shipping & Returns

Key Features

Application
Foot Pedal Type Cabinet
Includes
Nozzle
Nozzle
Steel
Air Consumption
15 cfm
Air Inlet Gender
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11665
Zoro #
G0544518
UPC #
746340019035
Country of Origin
United States

Dimensions

Hose Connector Size
1/4 in
Nozzle Inner Dia.
1/4 in
Nozzle Connector Size
1/4 in

Details

Application
Foot Pedal Type Cabinet
Includes
Nozzle
Nozzle
Steel
Item
Siphon Gun,w/Foot Pedal Type Cabinets
Air Consumption
15 cfm
Air Inlet Gender
1/4 in
Maximum Inlet Pressure
80 psi
Nozzle Material
Steel
Feed Type
Siphon
Air Flow - Maximum
15 cfm
Air Pressure - Maximum
80 psi
Hose Connector Type
NPT

Description

Siphon Gun,w/Foot Pedal Type Cabinets, Product Type Abrasive Blast Gun, Feed Type Siphon, Air Flow - Maximum 15 cfm, Air Pressure - Maximum 80 psi, Nozzle Inner Dia. 1/4 in, Nozzle Material Steel, Hose Connector Size 1/4 in, Hose Connector Type NPT, Compatible with Grainger Part Number 448M07, 448M08, 448M09, 53RJ25, 53RJ26, 53RJ27, Compatible with Manufacturer Model Number 40403, 40403L, 40411, 40411L, 40413, 40413L, Includes Nozzle, Nozzle Connector Size 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.