Zoro Homepage

Steel Hose Adapter

  • Mfr # 40192

  • Zoro # G4295697


product price: $16.69
/ea

Key Features

Blasting Accessory Grouping
Hoses
Material
Steel
Overall Dia.
1 in
Overall Length
2 in
Overall Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40192
Zoro #
G4295697
UPC #
746340034939
Country of Origin
United States

Dimensions

Overall Dia.
1 in
Overall Length
2 in
Overall Height
1 in
Overall Width
1 in

Details

Item
Steel Hose Adapter
Blasting Accessory Grouping
Hoses
Material
Steel

Description

Steel Hose Adapter, Includes Not Applicable, Product Type Hose Adapter, Compatible with Grainger Part Number 15E742, 15E743, 15E744, 305T25, 58LZ47, 58LZ48, 58LZ50, Overall Dia. 1 in, Overall Length 2 in, Overall Width 1 in, Weight Capacity Not Applicable, Compatible with Manufacturer Model Number 40001, 40002, 40002SB, 40003, 40003SB, 40004, 40005, 41600, Material Steel, Overall Height 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.