Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WINDOW LENS UNDERLAY PK50

  • Mfr # ALC40253

  • Zoro # G008116168


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Overall Height
11/16 in
Overall Width
12 in
Overall Depth
24 in
Type
Part
Material
Polystyrene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALC40253
Zoro #
G008116168
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
11/16 in
Overall Width
12 in
Overall Depth
24 in

Details

Type
Part
Material
Polystyrene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.