Zoro Homepage

Window Underlay, 12" X 24", PK50

  • Mfr # 40253

  • Zoro # G7771569


product price: $94.19
/pk 50, $1.88/ea
Free Shipping & Returns

Key Features

Blasting Accessory Grouping
Blast Cabinet Accessories
For Use With
SD-CT
Size
12 in X 24 in
Includes
(50) 12x24 Window Underlays
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40253
Zoro #
G7771569
UPC #
746340402530
Country of Origin
United States

Dimensions

Size
12 in X 24 in
Overall Width
12 in
Overall Height
24 in
Overall Length
24 in

Details

Item
Window Underlayment
Blasting Accessory Grouping
Blast Cabinet Accessories
For Use With
SD-CT
Includes
(50) 12x24 Window Underlays
Material
Plastic

Description

Window Underlayment, Includes (50) 12x24 Window Underlays, Product Type Window Underlayment, Compatible with Grainger Part Number 448M07, 448M08, 448M09, 53RJ25, 53RJ26, 53RJ27, Overall Dia. Not Applicable, Overall Length 24 in, Overall Width 12 in, Weight Capacity Not Applicable, Compatible with Manufacturer Model Number 40403, 40403L, 40411, 40411L, 40413, 40413L, Material Plastic, Overall Height 24 in, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.