Window Underlay, Pk5
Mfr # 11698
Zoro # G4292425
product price: $45.89
/pk 5, $9.18/eaKey Features
Blasting Accessory Grouping
Windows
For Use With
15E778, 448M07, 448M08, 448M09, 53RJ25, 53RJ26, 53RJ27
Size
12 x 24 in
Includes
(5) 12x24 Window Underlays
Material
Polystyrene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11698
Zoro #
G4292425
UPC #
746340116987
Country of Origin
United States
Dimensions
Size
12 x 24 in
Overall Height
12 in
Overall Length
24 in
Overall Width
12 in
Details
Item
Window Underlayment
Blasting Accessory Grouping
Windows
For Use With
15E778, 448M07, 448M08, 448M09, 53RJ25, 53RJ26, 53RJ27
Includes
(5) 12x24 Window Underlays
Material
Polystyrene
Description
Window Underlayment, Includes (5) 12x24 Window Underlays, Product Type Window Underlayment, Compatible with Grainger Part Number 15E778, 448M07, 448M08, 448M09, 53RJ25, 53RJ26, 53RJ27, Overall Dia. Not Applicable, Overall Length 24 in, Overall Width 12 in, Weight Capacity Not Applicable, Compatible with Manufacturer Model Number 40390, 40403, 40403L, 40411, 40411L, 40413, 40413L, Material Polystyrene, Overall Height 12 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.