Zoro Homepage

Upholstery Bolt

  • Mfr # 64831-A4

  • Zoro # G803928317


product price: $62.79
/ea

Key Features

For Use With
Wheelchairs
Fits Brand
Alco Classic 500, Invacare, Medline
Type
ALCO Classic 500; Invacare Tracer IV; Medline Excel
Product Type
Upholstery Bolt
Overall Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64831-A4
Zoro #
G803928317
UPC #
-
Country of Origin
China

Dimensions

Overall Width
22 in
Overall Height
18 in

Details

Item
Upholstery Bolt
For Use With
Wheelchairs
Fits Brand
Alco Classic 500, Invacare, Medline
Type
ALCO Classic 500; Invacare Tracer IV; Medline Excel
Product Type
Upholstery Bolt
Compatible with Brand
ALCO, Invacare

Description

Item Upholstery Bolt, Fits Brand Alco Classic 500, Invacare, Medline, For Use With Wheelchairs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.