Vinyl Back Upholstery, 24" W, 8 Hole, Black
Mfr # 767-A3
Zoro # G6597978
product price: $53.79
/eaKey Features
For Use With
Wheelchairs
Overall Height
18 in
Fits Brand
Alco, Drive, E and J, Evermed, Invacare, Medline, Probasics, Sunrise Medical
Includes
Attaching Hardware
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
767-A3
Zoro #
G6597978
UPC #
-
Country of Origin
China
Dimensions
Overall Height
18 in
Overall Width
24 in
Details
Item
Embossed Back Upholstery
For Use With
Wheelchairs
Fits Brand
Alco, Drive, E and J, Evermed, Invacare, Medline, Probasics, Sunrise Medical
Includes
Attaching Hardware
Material
Vinyl
Product Type
Embossed Back Upholstery
Compatible with Brand
ALCO, Colson, Evermed, Futuro, Invacare, Metal Matic, Mobilaid, Theradyne, Rolls, Sunmark, Tracer, Will Ross
Description
Item Embossed Back Upholstery, Fits Brand Alco, Drive, E and J, Evermed, Invacare, Medline, Probasics, Sunrise Medical, For Use With Wheelchairs, Includes Attaching Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.