Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vinyl Flared Back UPH, 24" W, 8 Hole, Black

  • Mfr # 74540-A3

  • Zoro # G6598179


product price: $71.19
/ea

Key Features

For Use With
Wheelchairs
Fits Brand
Alco, Drive, E and J, Evermed, Invacare, Medline, Probasics, Sunrise Medical
Includes
Screws
Material
Vinyl
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74540-A3
Zoro #
G6598179
UPC #
-
Country of Origin
China

Dimensions

Overall Width
24 in

Details

Item
Embossed Back Upholstery
For Use With
Wheelchairs
Fits Brand
Alco, Drive, E and J, Evermed, Invacare, Medline, Probasics, Sunrise Medical
Includes
Screws
Material
Vinyl
Product Type
Embossed Back Upholstery

Description

Item Embossed Back Upholstery, Fits Brand Alco, Drive, E and J, Evermed, Invacare, Medline, Probasics, Sunrise Medical, For Use With Wheelchairs, Includes Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.