Zoro Homepage

Vinyl Seat Upholstery, 18" W, 8 Hole, Black

  • Mfr # 779-A3

  • Zoro # G6597917


product price: $39.19
/ea

Key Features

For Use With
Wheelchairs
Overall Height
16 in
Includes
Attaching Hardware
Fits Brand
Alco, Drive, E and J, Evermed, Invacare, Medline, Probasics, Sunrise Medical
Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
779-A3
Zoro #
G6597917
UPC #
-
Country of Origin
China

Dimensions

Overall Height
16 in
Overall Width
18 in
Overall Length
16 in

Details

Item
Seat Upholstery
For Use With
Wheelchairs
Includes
Attaching Hardware
Fits Brand
Alco, Drive, E and J, Evermed, Invacare, Medline, Probasics, Sunrise Medical
Material
Vinyl
Product Type
Seat Upholstery
Compatible with Brand
ALCO, Colson, Evermed, Futuro, Invacare, Metal Matic, Mobilaid, Theradyne, Rolls, Sunmark, Tracer, Will Ross

Description

Item Seat Upholstery, Fits Brand Alco, Drive, E and J, Evermed, Invacare, Medline, Probasics, Sunrise Medical, For Use With Wheelchairs, Includes Attaching Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.