Zoro Homepage

Vinyl Seat Upholstery, 22"W, 10 Hole, Black

  • Mfr # 64831-A3

  • Zoro # G6598063


product price: $55.89
/ea

Key Features

For Use With
Wheelchairs
Includes
Attaching Hardware
Fits Brand
Alco, Drive, E and J, Evermed, Invacare, Medline, Probasics, Sunrise Medical
Material
Vinyl
Overall Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64831-A3
Zoro #
G6598063
UPC #
-
Country of Origin
China

Dimensions

Overall Width
22 in
Overall Length
18 in

Details

Item
Seat Upholstery
For Use With
Wheelchairs
Includes
Attaching Hardware
Fits Brand
Alco, Drive, E and J, Evermed, Invacare, Medline, Probasics, Sunrise Medical
Material
Vinyl
Product Type
Seat Upholstery
Compatible with Brand
ALCO, Invacare

Description

Item Seat Upholstery, Fits Brand Alco, Drive, E and J, Evermed, Invacare, Medline, Probasics, Sunrise Medical, For Use With Wheelchairs, Includes Attaching Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.