Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alcoa Fastening Systems MR39313 Thread-Sert Kit Aluminum Rn-1

  • Mfr # MR39313

  • Zoro # G704006435


product price: $210.59
/ea
Free Shipping & Returns

Key Features

Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR39313
Zoro #
G704006435
UPC #
51593393062
Country of Origin
China

Details

Item
Thread Repair Kit
Material
Steel

Description

This quality threaded insert installation tool features patented bearing design, comfortable hand grips and a locking chain. This tool installs all sizes of Klik Poly-Nuts and Klik Rivet-Nuts up to 1/4" and 6mm steel.

Make your everyday life more convenient and simpler with our range of Home Tools that offer the reliability and durability you desire. These tools are designed to cater repair and maintenance tasks in any home.

Features
  • Thread-Setter Tool
  • 6-32, 8-32, 10-24, 10-32, 1/4"-20, 5/16"-18, 3/8"-16 Mandrel s and Nosepieces
  • Wrench
  • Instructions
  • 62 Assorted Aluminum Klik-Thread-serts: (10) each 57910, 57920, 57930, 57940, 57950; (6) each 57971, 57981
  • Molded Plastic Case; Quite satisfied overall. Tool handles could be longer to allow better leverage as it takes quite a bit to seat the larger sizes for us older folks; So far so good. Tool is very easy to use and fast. Included rivnuts, at least the #6s, not so much. Though they have infinite thickness, the hole has to be perfect. Very little lip on the rivnut. I used others that have a wider rim. Tool's great, included rivnuts, so-so. ; Extremely well built and heavy duty. I bought it because it will set varying lengths of rivet nuts. Ive used other tools,but this one is by far the easiest to use. Even though its imported,its not Chinese made Harbor Freight quality sh*t,the quality is very high. Your price on this blew everyone out of the water. ; Very neat tool!!!! Easy to use. Also laid out great in the supplied case with everything labeled well! HIGHLY RECOMMENDED!!!!; Quite satisfied overall. Tool handles could be longer to allow better leverage as it takes quite a bit to seat the larger sizes for us older folks; So far so good. Tool is very easy to use and fast. Included rivnuts, at least the #6s, not so much. Though they have infinite thickness, the hole has to be perfect. Very little lip on the rivnut. I used others that have a wider rim. Tool's great, included rivnuts, so-so. ; Extremely well built and heavy duty. I bought it beca

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.