Zoro Homepage

Front Cover Kit, ABS Plastic, Chrome

  • Mfr # 86200

  • Zoro # G112311350


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Material
ABS Plastic
For Wheel Diameter
22.5 in, 24.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86200
Zoro #
G112311350
UPC #
-
Country of Origin
China

Dimensions

For Wheel Diameter
22.5 in, 24.7 in

Details

Item
Front Cover Kit
Finish
Chrome
Material
ABS Plastic

Description

Front Cover Kit, Material ABS Plastic, Finish Chrome, For Wheel Diameter 22.5 in, 24.7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.