Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rear Cover, ABS Plastic, Chrome

  • Mfr # 087200B

  • Zoro # G412311388


product price: $395.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Material
ABS Plastic
For Wheel Diameter
22.5 in, 24.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
087200B
Zoro #
G412311388
UPC #
-
Country of Origin
China

Dimensions

For Wheel Diameter
22.5 in, 24.6 in

Details

Item
Rear Cover
Finish
Chrome
Material
ABS Plastic

Description

Rear Cover, Material ABS Plastic, Finish Chrome, For Wheel Diameter 22.5 in, 24.6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.