Detergent, 0.5 oz, PK12
Mfr # 1112
Zoro # G5160373
product price: $1,329.99
/pk 12, $110.83/ea
Free Shipping & Returns
Key Features
Size
0.5 oz
Fragrance
Unscented
RTU Yield per Container
2.34 Gallons of 1% Solution
Recommended Dilution
1:100
Contains
Surfactants and Builders
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1112
Zoro #
G5160373
UPC #
660483111220
Country of Origin
United States
Dimensions
Size
0.5 oz
Container Size
0.5 oz
Details
Item
Detergent
Fragrance
Unscented
RTU Yield per Container
2.34 Gallons of 1% Solution
Recommended Dilution
1:100
Contains
Surfactants and Builders
pH
9.5 pH
Color
White
Flash Point
None
For Use On
Hard Surfaces
Container Type
Dispenser Box
Standards
USDA
Product Type
Powdered Precision Cleaner
VOC Content Weight Percentage
0%
Maximum pH Level
9.5 pH
Compatible Product Type
Cosmetics Manufacturing Equipment, Forgings and Stampings, Healthcare Instruments, Industrial Parts, Labware, Metal Castings, Pharmaceutical Apparatus, Plate Glass, Restaurant Equipment, Sampling Apparatus, Sidewalks and Driveways, Tanks and Reactors, Wine Glasses
Active Ingredients
Sodium Alkylbenzene Sulfonate, Sodium Tripolyphosphate, Tetrasodium Pyrophosphate
Product Form
Powder
Compatible Material
Aluminum, Ceramics, Copper, Fiberglass, Glass, Grout, Magnesium, Metal, Plastic, Porcelain, Rubber, Stainless Steel, Zinc
Description
Detergent, Container Size 0.5 oz, Product Form Powder, Maximum pH Level 9.5 pH, Fragrance Unscented, Container Type Dispenser Box, Product Type Powdered Precision Cleaner, Active Ingredients Sodium Alkylbenzene Sulfonate, Sodium Tripolyphosphate, Tetrasodium Pyrophosphate, Recommended Dilution 1:100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.